SANDVIK R216.42-10030-AK19G 1610 PLURA SOLID CARBIDE END MILL 5743505
Monobloc cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R216.42-10030-AK19G1610
Rubix:1047523
Manufacturer :5743505




Technical specifications
| Diameter | 10 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 10 mm |
Product details : SANDVIK R216.42-10030-AK19G 1610 PLURA SOLID CARBIDE END MILL 5743505
Technical specifications
Attributes
| Diameter | 10 mm |
|---|---|
| Type of tail | cylindrical |
| Tail diameter | 10 mm |
| Number of teeth | 2 |
| Length of cut | 19 mm |
| Total length | 100 mm |
| Centre cut | center cut |
| Cutting material | carbide |
| Coating | pvd tialn |
| Type | ball nose end mill (coromill® plura) |
| Angle of helix | 30 ° |
| Machining material | hardened steel (43–63 hrc) |
| Capacity length | 19 mm |
| Cutting angle | 3 ° |
Show UNSPSC/ECL@SS
£ 235.60 excl. VAT
/ Each
£ 282.72 incl. VAT
- Usually arrives within 14 working days