Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
SANDVIK 2F340-2000-300CSC1745 SC MILLING CM PLURA 2 7419225
SANDVIK 2F340-2000-300CSC1745 SC MILLING CM PLURA 2 7419225
Solid carbide miller Sandvik Coromant
References
sandvik coromant:
2F340-2000-300CSC 1745
rubix:
317A8340
manufacturer :
7419225
ean:
7323222412028
Product details
Technical specifications
Product details : SANDVIK 2F340-2000-300CSC1745 SC MILLING CM PLURA 2 7419225
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
596.75
excl. VAT
/
Each
£
716.10
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
SANDVIK 316-10FM650-10010L1730 SOLID CARBIDE HEADS 7611649
SANDVIK R216.33-06030-BS07K 1640 PLURA SOLID CARBIDE END MILL 5743339
SANDVIK 2F341-0400-050-SC 1710 7419248
DORMER P82312.7X6.0 BURR 12.70 MM X 6.00 MM 6814194
SANDVIK R216.42-06030-AP06G1620 SC MILLING CM PLURA 2 5743393
DORMER S52510.0 6706814
DORMER S7634.0XR0.5 END MILL 4.00 MM X 0.5 MM 6706845
GUHRING 03720 006.000 MILLS CARBIDE UNIVERS 9037200060000
DORMER S803HB4.0 DRILL 4.00 MM 5982553
SANDVIK R215.36-08050-AC19H 1610 5742838
SANDVIK 1P231-1800-XA 1630 6259684
SANDVIK 1K233-2000-100-NB H10F DURA SOLID CARBIDE END MILL 8386856
DORMER S52410.0XR2.0 6706662
SANDVIK 2S342-2000-635CMBM2CM SC MILLING CM PLURA 2 8353060
DORMER S22914.0 DRILL 14.00 MM 6706528