SANDVIK R2164212030AK22G1620 SOLID CA


Solid carbide miller Sandvik Coromant

References
sandvik coromant:R216.42-12030-AK22G1620
rubix:1047536
manufacturer :5743515
brand logo
brand logo
Technical specifications
Diameter12 mm
Total length100 mm
Length of cut22 mm
See all Specifications

Product details : SANDVIK R2164212030AK22G1620 SOLID CA


Technical specifications


Attributes
Diameter12 mm
Total length100 mm
Length of cut22 mm
Number of teeth2
Tail diameter12 mm
Angle of helix30 °
Type of tailCylindrical
Cutting angle3 °
Show UNSPSC/ECL@SS
£ 217.25 excl. VAT
/ Each
£ 260.70 incl. VAT
  • Usually arrives within 14 working days