WALTER F2252.BN.160.Z06.14.S685 MILLING CUTTERS W/CARTRIDGES 5000726


Slotting Cutter

References
walter:F2252.BN.160.Z06.14.S685
rubix:290A8118
manufacturer :5000726
brand logo
brand logo
Technical specifications
Diameter160 mm
Total length50 mm
Number of teeth6
See all Specifications

Product details : WALTER F2252.BN.160.Z06.14.S685 MILLING CUTTERS W/CARTRIDGES 5000726


ALTIUS

Strengths

•Cross-toothed, cuts on three sides
2 Cutting edges per indexable insert

Applications

Slot Milling

Technical specifications


Attributes
Diameter160 mm
Total length50 mm
Number of teeth6
Tail diameter160 mm
Type of tailRound
Machining materialSteel;Stainless Steel;Cast Iron;Non-Ferrous Metal;Special Alloy;Others
Show UNSPSC/ECL@SS
£ 2,705.33 excl. VAT
/ Each
£ 3,246.40 incl. VAT
  • Usually arrives within 14 working days