Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Solid carbide millers
Solid carbide millers
Solid carbide miller
DORMER S6123.0 6706609
DORMER S6123.0 6706609
Solid carbide miller Dormer
References
dormer:
S6123.0
rubix:
376A3997
ean:
7320760681589
Technical specifications
Diameter
3
mm
Total length
40
mm
Length of cut
9
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER S6123.0 6706609
Technical specifications
Attributes
Diameter
3
mm
Total length
40
mm
Length of cut
9
mm
Number of teeth
4
Tail diameter
3
mm
Type of tail
HA
Body material
Carbide
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
54.85
excl. VAT
/
Each
£
65.82
incl. VAT
Usually arrives within 14 working days
Select variants (11)
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK 1K253-2500-NB H10F DURA SOLID CARBIDE END MILL 8389111
SANDVIK 1P222-1905-XA1630 SC MILLING CM PLURA 1 7045746
DORMER S9049.0 END MILL 9.00 MM 5982934
SANDVIK R216.33-14040-AC26UH10F SC MILLING CM PLURA 2 5743238
SANDVIK R216.34-20050-BC38P 1630 PLURA SOLID CARBIDE END MILL 5743444
DORMER S803HA1.0 DRILL 1.00 MM 5983303
WALTERPROT MC232-02.5A4BC-WJ30ED SOLID CARB SHLDR/SLOT MILL 7353963
SANDVIK 1K337-2000-100-XD 1730 DURA SOLID CARBIDE END MILL 8213634
SANDVIK 2P050-0635-OAO10A SC MILLING CM PLURA 2 7254420
SANDVIK 1P330-0300-XA 1620 6259847
SANDVIK 2F341-1200-250-SC 1710 7419259
CUTLINE 893343 D.5 BALL NOSE CARBIDE END MILL - 4 FLUTES CUPP STRAIGHT
CUTLINE 893277 D.3 R0.2 CARB. END MILL - Z4 CUPP RADIUS CORNER STRAIGH
DORMER S22612.0 END MILL 12.00 MM 6706785
CUTLINE 893372 6MM ROUGHING CARBIDE END MILL 4 FLT CUPP WELDON