SANDVIK R217.13-031070AC08S1610 SC MILLING CM PLURA 2 6416835


Solid carbide thread-cutting millers Sandvik Coromant

References
sandvik coromant:R217.13-031070AC08S1610
rubix:319A6022
manufacturer :6416835
brand logo
brand logo
Technical specifications
Diameter3.1 mm
Thread0.7 mm
Length/Diameter comparison of the thread18.27 mm
See all Specifications

Product details : SANDVIK R217.13-031070AC08S1610 SC MILLING CM PLURA 2 6416835


Technical specifications


Attributes
Diameter3.1 mm
Thread0.7 mm
Length/Diameter comparison of the thread18.27 mm
Length of cut56.65 mm
Type of tailCylindrical
Tail diameter6 mm
Number of teeth3
Show UNSPSC/ECL@SS
£ 176.00 excl. VAT
/ Each
£ 211.20 incl. VAT
  • Usually arrives within 14 working days