DORMER J26015.9-14 CUTTER 1/2 INCH . 3/4 INCH X 14 6821347


Solid carbide thread-cutting millers Dormer

References
dormer:J26015.9-14
rubix:80346548
ean:7320760689257
brand logo
brand logo
Technical specifications
Length of cut20.46 mm
Total length82 mm
Tail diameter16 mm
See all Specifications

Product details : DORMER J26015.9-14 CUTTER 1/2 INCH . 3/4 INCH X 14 6821347


Technical specifications


Attributes
Length of cut20.46 mm
Total length82 mm
Tail diameter16 mm
Number of teeth4
Show UNSPSC/ECL@SS
£ 475.30 excl. VAT
/ Each
£ 570.36 incl. VAT
  • Usually arrives within 14 working days