Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2106.0X1.25 6821303
DORMER J2106.0X1.25 6821303
Solid carbide thread-cutting millers Dormer
References
dormer:
J2106.0X1.25
rubix:
376A2602
ean:
7320760688816
Technical specifications
Diameter
6
mm
Thread
1.25
mm
Length of cut
17.5
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2106.0X1.25 6821303
Technical specifications
Attributes
Diameter
6
mm
Thread
1.25
mm
Length of cut
17.5
mm
Total length
65
mm
Tail diameter
6
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.84
excl. VAT
/
Each
£
159.41
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
DORMER J22514.0X1.5 6821327
DORMER J22510.0X1.5 6821331
WALTERPROT H5150106-M12X1.5 THREAD MILLING CUTTERS 5115458
SANDVIK PLURA T/MILL CUT R217.73-099180AC15N 1630
SANDVIK R217.13-060100AC12N 1630 6251199
SANDVIK R217.33-062180AC24P 1620 6416873
SANDVIK R217.13-031070AC12PH07F SC MILLING CM PLURA 2 6424155
DORMER J2806.0-28 6821356
SANDVIK R216F-3270E-LP20A MILLING CM T-/U-MAX&SCREWCLAMP 5743846
SANDVIK R217.13-015040AC04P 1620 6416851
SANDVIK R217.34C075160AC19N 1630 PLURA SOLID CARBIDE END MILL 5743827
DORMER J22512.0X1.0 6821332
SANDVIK R217.13C041080CC11K 1630 6304506
SANDVIK R217.15-140150AC26N 1630 6251206
WALTERPROT H5033008-M10 THREAD MILLING CUTTERS SOLID CARBIDE 5539003