Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J22512.0X1.0 6821332
DORMER J22512.0X1.0 6821332
Solid carbide thread-cutting millers Dormer
References
dormer:
J22512.0X1.0
rubix:
376A2627
ean:
7320760689103
Technical specifications
Diameter
12
mm
Thread
1
mm
Length of cut
22
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J22512.0X1.0 6821332
Technical specifications
Attributes
Diameter
12
mm
Thread
1
mm
Length of cut
22
mm
Total length
83
mm
Tail diameter
12
mm
Number of teeth
4
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
293.83
excl. VAT
/
Each
£
352.60
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Create PDF from product
Check our products from related categories
DORMER J22016.0X2.0 6821318
DORMER J2204.8X.5 6821322
SANDVIK R217.54-159140AC20N 1630 END MILL FOR THREAD MILLING 5743913
SANDVIK R217.33C048200AC13N1630 SC MILLING CM PLURA 2 5743868
SANDVIK R217.13C065125CC17K 1630 6304508
SANDVIK R217.14C075150AK21N 1630 5743824
SANDVIK PLURA T/MILL CUT R217.73-079270AC11N 1630
SANDVIK R217.33-048200AC19P 1620 6416872
SANDVIK R217.13-031070AC08P 1620 6416854
SANDVIK R217.14C075150AC15H1630 SC MILLING CM PLURA 2 7382493
SANDVIK PLURA T/MILL CUT R217.74-159140AC20N 1630
DORMER J22516.0X1.5 6821328
SANDVIK R217.34C075160AC19N 1630 PLURA SOLID CARBIDE END MILL 5743827
DORMER J24514.0-16 J245 3/4 X 16 THREAD MILLING CUTTER 6821343
SANDVIK R217.33-026320AC10P1620 SC MILLING CM PLURA 2 6416869