Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 25 mm |
---|---|
Thread | 2 mm |
Length/Diameter comparison of the thread | 1.84 mm |
Diameter | 25 mm |
---|---|
Thread | 2 mm |
Length/Diameter comparison of the thread | 1.84 mm |
Length of cut | 46 mm |
Type of tail | Cylindrical |
Total length | 121 mm |
Tail diameter | 25 mm |
Number of teeth | 6 |
Usually arrives within 14 working days