Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 15.9 mm |
---|---|
Length/Diameter comparison of the thread | 5.03 mm |
Length of cut | 80.01 mm |
Diameter | 15.9 mm |
---|---|
Length/Diameter comparison of the thread | 5.03 mm |
Length of cut | 80.01 mm |
Type of tail | WELDON |
Tail diameter | 16 mm |
Number of teeth | 4 |
Usually arrives within 14 working days