Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 8 mm |
---|---|
Thread | 1 mm |
Length/Diameter comparison of the thread | 2 mm |
Diameter | 8 mm |
---|---|
Thread | 1 mm |
Length/Diameter comparison of the thread | 2 mm |
Length of cut | 16 mm |
Type of tail | Cylindrical |
Total length | 63 mm |
Tail diameter | 8 mm |
Number of teeth | 4 |
Usually arrives within 14 working days