SANDVIK R217.13-023050AC09P1620 SC MILLING CM PLURA 2 6416860


Solid carbide thread-cutting millers Sandvik Coromant

References
sandvik coromant:R217.13-023050AC09P1620
rubix:319A6335
manufacturer :6416860
brand logo
brand logo
Technical specifications
Diameter2.3 mm
Thread0.5 mm
Length/Diameter comparison of the thread24.67 mm
See all Specifications

Product details : SANDVIK R217.13-023050AC09P1620 SC MILLING CM PLURA 2 6416860


Technical specifications


Attributes
Diameter2.3 mm
Thread0.5 mm
Length/Diameter comparison of the thread24.67 mm
Length of cut56.75 mm
Type of tailCylindrical
Tail diameter6 mm
Number of teeth3
Show UNSPSC/ECL@SS
£ 172.33 excl. VAT
/ Each
£ 206.80 incl. VAT
  • Usually arrives within 14 working days