Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutting millers
Solid carbide thread-cutting millers
Solid carbide thread-cutting millers
DORMER J2206.0X.75 6821323
DORMER J2206.0X.75 6821323
Solid carbide thread-cutting millers Dormer
References
dormer:
J2206.0X.75
rubix:
376A2613
ean:
7320760689011
Technical specifications
Diameter
6
mm
Thread
0.75
mm
Length of cut
12
mm
See all Specifications
Product details
Technical specifications
Product details : DORMER J2206.0X.75 6821323
Technical specifications
Attributes
Diameter
6
mm
Thread
0.75
mm
Length of cut
12
mm
Total length
57
mm
Tail diameter
6
mm
Number of teeth
3
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
132.84
excl. VAT
/
Each
£
159.41
incl. VAT
Usually arrives within 14 working days
Select variants (14)
Add to cart
Create PDF from product
Check our products from related categories
DORMER J22012.0X1.5 6821315
SANDVIK R217.13C065125CC17K 1630 6304508
SANDVIK R217.13-060100AC12N 1630 6251199
DORMER J2003.2X.7 J200 M4 X 0.70 THREAD MILLING CUTTER 10 HA 6821169
WALTERPROT H5033008-M12 THREAD MILLING CUTTERS SOLID CARBIDE 5539004
DORMER J20513.6X2.0 6821296
SANDVIK R217.13-031070AC12PH07F SC MILLING CM PLURA 2 6424155
SANDVIK R217.34C075160AC19N 1630 PLURA SOLID CARBIDE END MILL 5743827
WALTER H5083008-M5 THREAD MILLING CUTTERS 5834370
SANDVIK R217.14-100150AC20N1630 SC MILLING CM PLURA 2 6251202
SANDVIK R217.53-079270AC11N 1630 END MILL FOR THREAD MILLING 5743884
SANDVIK R216F-20 50 E-L P20A 216F BALL NOSE INSERT 5743801
DORMER J28010.0-19 6821351
SANDVIK PLURA T/MILL CUT R217.55-199115AC27N 1630
DORMER J2008.2X1.5 J200 M10 X 1.50 THREAD MILLING CUTTER 6821293