Solid carbide thread-cutting millers Sandvik Coromant
Diameter | 16 mm |
---|---|
Thread | 2 mm |
Length/Diameter comparison of the thread | 1.88 mm |
Diameter | 16 mm |
---|---|
Thread | 2 mm |
Length/Diameter comparison of the thread | 1.88 mm |
Length of cut | 30 mm |
Type of tail | Cylindrical |
Total length | 92 mm |
Tail diameter | 16 mm |
Number of teeth | 5 |
Usually arrives within 14 working days