SANDVIK 600-050Q22-12M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252732


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:600-050Q22-12M
rubix:318A1591
manufacturer :6252732
brand logo
brand logo
Technical specifications
Z4 mm
Tail diameter22 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK 600-050Q22-12M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252732


Technical specifications


Attributes
Z4 mm
Tail diameter22 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 580.90 excl. VAT
/ Each
£ 697.08 incl. VAT
  • Usually arrives within 14 working days