R300035C308H-SVIK T-MAX/U-MAX SCRE


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-035C3-08H
rubix:1044804
manufacturer :5744218
brand logo
brand logo
Technical specifications
Z5 mm
Tail diameter32 mm
Internal coolingYes
See all Specifications

Product details : R300035C308H-SVIK T-MAX/U-MAX SCRE


Technical specifications


Attributes
Z5 mm
Tail diameter32 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length40 mm
Show UNSPSC/ECL@SS
£ 584.60 excl. VAT
/ Each
£ 701.52 incl. VAT
  • Usually arrives within 14 working days