Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 345-063C5-13M 5759225
SANDVIK 345-063C5-13M 5759225
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
345-063C5-13M
rubix:
286A6888
manufacturer :
5759225
Technical specifications
Z
5
mm
Tail diameter
50
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 345-063C5-13M 5759225
Technical specifications
Attributes
Z
5
mm
Tail diameter
50
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
822.63
excl. VAT
/
Each
£
987.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R33152200Q40MML-SVIK C-MILL U200 H
CUTLINE SHELL FACE MILL 45DEG FRS45SP 08013 832632
R390080C857H-SVIK COROMILL 390 LON
WALTER F4041.B16.040.Z03.13 MILLING CUTTERS 6411125
SANDVIK RA365-125J38-S15M MILLCUTTER SIDE&FACEMILLS 5739434
SANDVIK RA365-102R38-S15H MILLCUTTER SIDE&FACEMILLS 5739426
R790040C4S222M-SVIK COROMILL 790 A
SANDVIK RA245-200J47.625-12M MILLCUTTER SIDE&FACEMILLS 5739984
SANDVIK 345-050Q22-13H 5759263
R245080Q3218M-SVIK COROMILL 245 CU
R210036C309M-SVIK COROMILL 210 CUT
SANDVIK RA390-063R19-18M MILLCUTTER SIDE&FACEMILLS 5739812
R300063Q2216M-SVIK T-MAX ENDMILL
SANDVIK 600-050Q22-12H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252733
SANDVIK RA300-102R38-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740080