Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
CUTLINE SHELL FACE MILL 45DEG FRS45SP 10013 832633
CUTLINE SHELL FACE MILL 45DEG FRS45SP 10013 832633
Shell face mill 45° frs45sp
References
giss cutline:
832633
rubix:
832633
ean:
3660338053559
Technical specifications
Diameter
113
mm
Z
6
mm
Type of tool tip attachment
FRS45SP 100 13
Technical sheet / Technical file
Product details
Technical specifications
Product details : CUTLINE SHELL FACE MILL 45DEG FRS45SP 10013 832633
With watering
Technical specifications
Attributes
Diameter
113
mm
Z
6
mm
Type of tool tip attachment
FRS45SP 100 13
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
337.82
excl. VAT
/
Each
£
405.38
incl. VAT
Usually arrives within 14 working days
Select variants (4)
Add to cart
Check our products from related categories
R590100Q32S11M-SVIK COROMILL 590 C
SANDVIK R390-025EH25-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851112
SANDVIK RA245-254R63-12M MILLCUTTER SIDE&FACEMILLS 5738501
SANDVIK RA300-016O19L-08L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739531
SANDVIK A425-102R38-17H MILLING TOOL AUTO MODULMILL SCRAPER 6717896
SANDVIK R365-160Q40-S15M MILLCUTTER SIDE&FACEMILLS 5745361
SANDVIK A419-038C3-14M MILLCUTTER SIDE&FACEMILLS 6289915
R390032C536L-SVIK COROMILL 390 LON
SANDVIK R390-016C3-11L050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745474
SANDVIK R300-15EH12-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED
SANDVIK 345-050C5-13M COROMILL 490 CUTTERS 5759251
R390160Q4043L-SVIK COROMILL 390 LO
PRAMET 22A3R029A20-SAD11E-C MILLING CUTTERS WITH CLAMPING BY SCREW
SANDVIK RA390-080J25.4-17H MILLCUTTER SIDE&FACEMILLS 5739806
SANDVIK N331.32-205T51EMQ MILLCUTTER SIDE&FACEMILLS 5737359