SANDVIK R300-100Q32-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744377


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-100Q32-20M
rubix:317A7702
manufacturer :5744377
brand logo
brand logo
Technical specifications
Z6 mm
Tail diameter32 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK R300-100Q32-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744377


Technical specifications


Attributes
Z6 mm
Tail diameter32 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length63 mm
Show UNSPSC/ECL@SS
£ 885.53 excl. VAT
/ Each
£ 1,062.64 incl. VAT
  • Usually arrives within 14 working days