SANDVIK R300-080C6-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744432


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-080C6-20M
rubix:317A8102
manufacturer :5744432
brand logo
brand logo
Technical specifications
Z5 mm
Tail diameter63 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK R300-080C6-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744432


Technical specifications


Attributes
Z5 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length80 mm
Show UNSPSC/ECL@SS
£ 834.97 excl. VAT
/ Each
£ 1,001.96 incl. VAT
  • Usually arrives within 14 working days