SANDVIK R300-10EH10-05L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550010


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-10EH10-05L
rubix:319A3960
manufacturer :6550010
brand logo
brand logo
Technical specifications
Z2 mm
Tail diameter9.7 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK R300-10EH10-05L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550010


Technical specifications


Attributes
Z2 mm
Tail diameter9.7 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length20 mm
Show UNSPSC/ECL@SS
£ 275.03 excl. VAT
/ Each
£ 330.04 incl. VAT
  • Usually arrives within 14 working days