Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R245-063Q22-12L 245 FACE MILLING CUTTER 5743912
SANDVIK R245-063Q22-12L 245 FACE MILLING CUTTER 5743912
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R245-063Q22-12L
rubix:
203196
manufacturer :
5743912
Technical specifications
Z
4
mm
Tail diameter
22
mm
Internal cooling
No
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R245-063Q22-12L 245 FACE MILLING CUTTER 5743912
Technical specifications
Attributes
Z
4
mm
Tail diameter
22
mm
Internal cooling
No
Type of tool tip attachment
Screw
Total length
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
438.90
excl. VAT
/
Each
£
526.68
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A490-102R38-14M COROMILL 490 CUTTERS 5844014
PRAMET 20A4R020A20-SAD07D-C END MILL 6798633
SANDVIK R390-032C6-11M080 5745512
SANDVIK 600-050Q22-12M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6252732
SANDVIK RA300-025O25-09H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739789
CUTLINE SHELL FACE MILL 45DEG FRS45 P100 12 832624
SANDVIK RA300-032O32-09M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739763
R790050C5S222M-SVIK COROMILL 790 A
SANDVIK 360-250Q60-Z10D19 MILLCUTTER SIDE&FACEMILLS 5758959
PRAMET 12A2R018A10-SAD07D-C Milling Cutter
SANDVIK 490-032C3-08M 5762110
R300063Q2212L-SVIK COROMILL 300 CU
R210042C409M-SVIK COROMILL 210 CUT
SANDVIK 490-040C4-14M COROMILL 490 CUTTERS 5829334
SANDVIK RA365-076R25-W15H MILLCUTTER SIDE&FACEMILLS 5740295