Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 345-080Q27-13L COROMILL 490 CUTTERS 5759479
SANDVIK 345-080Q27-13L COROMILL 490 CUTTERS 5759479
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
345-080Q27-13L
rubix:
317A9113
manufacturer :
5759479
Technical specifications
Z
4
mm
Tail diameter
27
mm
Internal cooling
Yes
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 345-080Q27-13L COROMILL 490 CUTTERS 5759479
Technical specifications
Attributes
Z
4
mm
Tail diameter
27
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
741.23
excl. VAT
/
Each
£
889.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A419-051C5-14M MILLCUTTER SIDE&FACEMILLS 6289916
SANDVIK R300-32EH25-08H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6550023
SANDVIK 490-080C8-08M COROMILL 490 CUTTERS 5761908
SANDVIK 490-050A32-14L COROMILL 490 CUTTERS 5829326
PRAMET 12A3R018A12-SAD07D-C Milling Cutter
SANDVIK ENDMILL R390-016EH16-11L
SANDVIK 725-080Q27-21H MILLCUTTER SIDE&FACEMILLS 6702295
SANDVIK R245-080Q27-12M 245 FACE MILLING CUTTER 5743901
SANDVIK A490-019C5-08L COROMILL 490 CUTTERS 5722860
SANDVIK R331.32-200Q40CM06.00 MILLCUTTER SIDE&FACEMILLS 5745131
SANDVIK R390-080Q27-17M 390 SQUARE SHOULDER MILLING CUTTER 5745534
SANDVIK RA390-025O25L-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739320
SANDVIK R210-054C5-09H MILLCUTTER SIDE&FACEMILLS 5742495
SANDVIK 345-063Q22-13L 5759241
R790050C5S222L-SVIK COROMILL 790 A