Miller body bore for surface miller Sandvik Coromant
Diameter | 65.3 mm |
---|---|
Z | 5 mm |
Tail diameter | 27 mm |
Diameter | 65.3 mm |
---|---|
Z | 5 mm |
Tail diameter | 27 mm |
Internal cooling | yes |
Type of tool tip attachment | screw |
Tail | round |
Total length | 50 mm |
Usually arrives within 14 working days