Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R390-020B20-11L 390 SQUARE SHOULDER MILLING CUTTER 5745461
SANDVIK R390-020B20-11L 390 SQUARE SHOULDER MILLING CUTTER 5745461
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-020B20-11L
rubix:
202956
manufacturer :
5745461
ean:
11066064
Technical specifications
Diameter
20
mm
Z
2
mm
Tail diameter
20
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R390-020B20-11L 390 SQUARE SHOULDER MILLING CUTTER 5745461
Technical specifications
Attributes
Diameter
20
mm
Z
2
mm
Tail diameter
20
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
81
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
263.15
excl. VAT
/
Each
£
315.78
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R390040A32L17L-SVIK COROMILL 390 E
R300080Q2708H-SVIK T-MAX/U-MAX SCR
SANDVIK 490-040A32-08M COROMILL 490 CUTTERS 5761880
SANDVIK N331.32-250S50LM17.50 MILLCUTTER SIDE&FACEMILLS 5737816
SANDVIK R790-054C5S1-16M 790 SQUARE SHOULDER MILLING CUTTER 5747181
SANDVIK R390-016EH16-07H ENDMILL 6851103
SANDVIK MR80R050Q2212M 8303343
SANDVIK 345-050C5-13H 5759015
SANDVIK A360-254R63-Z10D28 MILLCUTTER SIDE&FACEMILLS 5722844
SANDVIK R390-025EH25-11L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6416903
R390040Q1611M-SVIK COROMILL 390 FA
SANDVIK R390-025EH25-07H ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851112
SANDVIK 490-025HA06-08M COROMILL 490 CUTTERS 5762128
SANDVIK RA390-063C6-57M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739663
SANDVIK TOOLHOLDER R390-125Q40-17L