SANDVIK RA300-051R19-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738754


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:RA300-051R19-13M
rubix:318A2735
manufacturer :5738754
brand logo
brand logo
Technical specifications
Z4 mm
Tail diameter19.05 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK RA300-051R19-13M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5738754


Technical specifications


Attributes
Z4 mm
Tail diameter19.05 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 537.73 excl. VAT
/ Each
£ 645.28 incl. VAT
  • Usually arrives within 14 working days