Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R390-054Q22-17M 6068015
SANDVIK R390-054Q22-17M 6068015
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R390-054Q22-17M
rubix:
286A8312
manufacturer :
6068015
ean:
26068015
Technical specifications
Diameter
54
mm
Z
4
mm
Tail diameter
22
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R390-054Q22-17M 6068015
Technical specifications
Attributes
Diameter
54
mm
Z
4
mm
Tail diameter
22
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
40
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
550.07
excl. VAT
/
Each
£
660.08
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK R390-054C5T-17M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6427016
SANDVIK RA390-063R25-57L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739818
PRAMET 63A04R-S90AD16E-C FACE MILL 6760177
SANDVIK R331.32-205R38KMQ MILLCUTTER SIDE&FACEMILLS 5744866
SANDVIK 490-084C8-14M COROMILL 490 CUTTERS 5829359
SANDVIK MH20-R025EH25-08M 8029438
SANDVIK R390-040A32-17L ENDMILL 5745563
SANDVIK RA300-032O32-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739764
SANDVIK R390-040C6-11M080 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745402
SANDVIK RA300-038M32-13H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739776
R300100Q3216H-SVIK T-MAX ENDMILL
R790080C8S122H-SVIK COROMILL 790 A
R200051Q2212L-SVIK COROMILL 200 CO
RA390051C545H-SVIK IMP COROMILL 39
PRAMET 63A05R-S45OD05-C FACE MILL 7342883