SANDVIK R390-040C6-11M080 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745402


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-040C6-11M080
rubix:318A2956
manufacturer :5745402
brand logo
brand logo
Technical specifications
Diameter40 mm
Z4 mm
Tail diameter63 mm
See all Specifications

Product details : SANDVIK R390-040C6-11M080 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745402


Technical specifications


Attributes
Diameter40 mm
Z4 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length80 mm
Show UNSPSC/ECL@SS
£ 524.17 excl. VAT
/ Each
£ 629.00 incl. VAT
  • Usually arrives within 14 working days