SANDVIK 690-054C5-1461H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764758


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:690-054C5-1461H
rubix:317A4445
manufacturer :5764758
brand logo
brand logo
Technical specifications
Diameter54 mm
Z3 mm
Tail diameter50 mm
See all Specifications

Product details : SANDVIK 690-054C5-1461H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5764758


Technical specifications


Attributes
Diameter54 mm
Z3 mm
Tail diameter50 mm
Internal coolingyes
Type of tool tip attachmentscrew
Total length97 mm
Show UNSPSC/ECL@SS
£ 1,866.03 excl. VAT
/ Each
£ 2,239.24 incl. VAT
  • Usually arrives within 14 working days