Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-066C6-08H COROMILL 490 CUTTERS 5761898
SANDVIK 490-066C6-08H COROMILL 490 CUTTERS 5761898
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-066C6-08H
rubix:
317A7173
manufacturer :
5761898
Technical specifications
Diameter
66
mm
Z
8
mm
Tail diameter
63
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-066C6-08H COROMILL 490 CUTTERS 5761898
Technical specifications
Attributes
Diameter
66
mm
Z
8
mm
Tail diameter
63
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
949.67
excl. VAT
/
Each
£
1,139.60
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
R30035T1610H-SVIK COROMILL 300 CUT
SANDVIK 490-084Q27-08M COROMILL 490 CUTTERS 6068004
SANDVIK A490-100J31.75-08L COROMILL 490 CUTTERS 5723400
WALTER AK540.S50.T28.200 ADAPTORS AND CLAMPING UNITS 5016119
SANDVIK 345-080Q27-13HX COROMILL 490 CUTTERS 5759478
R390040C663H-SVIK COROMILL 390 LON
SANDVIK 345-250Q60-13H COROMILL 490 CUTTERS 5759285
SANDVIK R390-036C3-11M050 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745574
SANDVIK R390-044Q16-11M MILLING CUTTER
PRAMET 63A06R-S90AD11E-C Milling Cutter
SANDVIK RA210-051C5-09H MILLCUTTER SIDE&FACEMILLS 5739890
SANDVIK R200-015A20-10M 200 FACE MILLING CUTTER 5742467
SANDVIK A490-063R25-08H COROMILL 490 CUTTERS 5723432
SANDVIK RA300-076R25-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739474
R590040C311M-SVIK T-MAX/U-MAX AND CO