SANDVIK R390-084Q27-11M CUTTER 6068020


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R390-084Q27-11M
rubix:270A4084
manufacturer :6068020
brand logo
brand logo
Technical specifications
Diameter84 mm
Z7 mm
Tail diameter27 mm
See all Specifications

Product details : SANDVIK R390-084Q27-11M CUTTER 6068020


Technical specifications


Attributes
Diameter84 mm
Z7 mm
Tail diameter27 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length50 mm
Show UNSPSC/ECL@SS
£ 613.70 excl. VAT
/ Each
£ 736.44 incl. VAT
  • Usually arrives within 14 working days