Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK 490-084C8-08M COROMILL 490 CUTTERS 5761888
SANDVIK 490-084C8-08M COROMILL 490 CUTTERS 5761888
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
490-084C8-08M
rubix:
317A6527
manufacturer :
5761888
Technical specifications
Diameter
84
mm
Z
8
mm
Tail diameter
80
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK 490-084C8-08M COROMILL 490 CUTTERS 5761888
Technical specifications
Attributes
Diameter
84
mm
Z
8
mm
Tail diameter
80
mm
Internal cooling
yes
Type of tool tip attachment
screw
Total length
60
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,060.67
excl. VAT
/
Each
£
1,272.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK A490-051R19-08L COROMILL 490 CUTTERS 5723560
SANDVIK A490-076R25-14M COROMILL 490 CUTTERS 5844011
SANDVIK N331.32-315S60KM15.00 MILLCUTTER SIDE&FACEMILLS 5737789
SANDVIK R331.32-203R38DM0.315 MILLCUTTER SIDE&FACEMILLS 6448899
SANDVIK RA790-032O25S2-16L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740374
SANDVIK C/MILL 210 R210-063Q22-14H
SANDVIK R390-066C6-11M080 5745539
PRAMET 80A05R-S90AD16E-C FACE MILL 6760178
SANDVIK 690-050Q22-1046H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5765082
SANDVIK 490-032A32-08M 5762100
R300042C408H-SVIK T-MAX/U-MAX SCRE
SANDVIK A490-025M19-08L COROMILL 490 CUTTERS 5722866
R300080C616H-SVIK T-MAX ENDMILL
SANDVIK 490-050HA06-08M COROMILL 490 CUTTERS 5762170
SANDVIK 490-050C6-14H COROMILL 490 CUTTERS 5829347