SANDVIK R300-080C6-20H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744431


Miller body bore for surface miller Sandvik Coromant

References
sandvik coromant:R300-080C6-20H
rubix:317A7717
manufacturer :5744431
brand logo
brand logo
Technical specifications
Z6 mm
Tail diameter63 mm
Internal coolingYes
See all Specifications

Product details : SANDVIK R300-080C6-20H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5744431


Technical specifications


Attributes
Z6 mm
Tail diameter63 mm
Internal coolingYes
Type of tool tip attachmentScrew
Total length80 mm
Show UNSPSC/ECL@SS
£ 884.30 excl. VAT
/ Each
£ 1,061.16 incl. VAT
  • Usually arrives within 14 working days