Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(460)
Drilling
(22,517)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,109)
Electro-erosion equipment
(33)
Abrasives
(6,357)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R790-050C5S1-16H MILLING CUTTER 5747268
SANDVIK R790-050C5S1-16H MILLING CUTTER 5747268
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R790-050C5S1-16H
rubix:
1037354
manufacturer :
5747268
ean:
11580553
Technical specifications
Diameter
50
mm
Z
4
mm
Tail diameter
50
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R790-050C5S1-16H MILLING CUTTER 5747268
Technical specifications
Attributes
Diameter
50
mm
Z
4
mm
Tail diameter
50
mm
Internal cooling
Yes
Type of tool tip attachment
Screw
Total length
97
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
882.55
excl. VAT
/
Each
£
1,059.06
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK RA390-016EH16-07M ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851123
SANDVIK 490-050Q22-08H 5762173
R245200Q6018M-SVIK COROMILL 245 CU
RA390032C536M-SVIK IMP COROMILL 39
SANDVIK RA300-127R38-20M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5740099
SANDVIK R331.32-203R38DM0.315 MILLCUTTER SIDE&FACEMILLS 6448899
SANDVIK A419-063R19-14M MILLCUTTER SIDE&FACEMILLS 6289910
SANDVIK TOOLHOLDER R200-028A3212L
SANDVIK R300-15EH12-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED
SANDVIK RA300-032O32L-16L ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739771
R300052C512M-SVIK COROMILL 300 CUT
RA390032M3245L-SVIK IMP COROMILL 3
SANDVIK A490-051R19-08L COROMILL 490 CUTTERS 5723560
R590050Q22S11M-SVIK COROMILL CENTU
SANDVIK S-60-100Q32-09HX MILLCUTTER SIDE&FACEMILLS 6169933