R300052C512M-SVIK COROMILL 300 CUT
Miller body bore for surface miller Sandvik Coromant
See technical informationReferences
Sandvik Coromant:R300-052C5-12M
Rubix:1044829
Manufacturer :5744291



Product details : R300052C512M-SVIK COROMILL 300 CUT
Technical specifications
Attributes
| Z | 4 mm |
|---|---|
| Tail diameter | 50 mm |
| Internal cooling | yes |
| Type of tool tip attachment | screw |
| Total length | 50 mm |
Show UNSPSC/ECL@SS
£ 667.24 excl. VAT
/ Each
£ 800.69 incl. VAT
- Usually arrives within 14 working days
