Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
HSS solid millers
(841)
Solid carbide millers
(3,915)
Smooth-bore millers
(15)
Tool tip millers
(4,959)
Miller with tips
(362)
See Milling
< Back
Rubix Categories
Machining, Cutting & Drilling
Milling
Tool tip millers
Surface millers
Miller body bore for surface miller
SANDVIK R790-050Q22S1-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5747178
SANDVIK R790-050Q22S1-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5747178
Miller body bore for surface miller Sandvik Coromant
References
sandvik coromant:
R790-050Q22S1-16H
rubix:
317A6129
manufacturer :
5747178
Technical specifications
Diameter
50
mm
Z
4
mm
Tail diameter
22
mm
See all Specifications
Product details
Technical specifications
Product details : SANDVIK R790-050Q22S1-16H ENDMILLS T-MAX U-MAX SCREW CLAMPED 5747178
Technical specifications
Attributes
Diameter
50
mm
Z
4
mm
Tail diameter
22
mm
Internal cooling
no
Type of tool tip attachment
screw
Total length
50
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,145.77
excl. VAT
/
Each
£
1,374.92
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
SANDVIK N331.32-305T63LM0.689 MILLCUTTER SIDE&FACEMILLS 6448885
SANDVIK RA390-063R19-18M MILLCUTTER SIDE&FACEMILLS 5739812
SANDVIK R390-0117A12-07L ENDMILLS T-MAX U-MAX SCREW CLAMPED 6851083
SANDVIK R331.32-202Q40FMQ MILLCUTTER SIDE&FACEMILLS 5745089
SANDVIK N331.32-203T51FM0.472 MILLCUTTER SIDE&FACEMILLS 6448877
L33152315S60NM-SVIK C-MILL U315 HA
SANDVIK RA365-076R25-S15H MILLCUTTER SIDE&FACEMILLS 5740288
SANDVIK RA390-025O25L-11M ENDMILLS T-MAX U-MAX SCREW CLAMPED 5739323
SANDVIK R390-016A14L-07M 6851100
SANDVIK R390-066C6-11M060 ENDMILLS T-MAX U-MAX SCREW CLAMPED 5745559
SANDVIK RA245-080J25.4-12M MILLCUTTER SIDE&FACEMILLS 5739706
R790080C8S122H-SVIK COROMILL 790 A
PRAMET 20A5R020A20-SAD07D-C Milling Cutter
SANDVIK 490-080Q27-08L 5761885
SANDVIK R390-020C5-11M095 5745466