SANDVIK R840-0300-30-A0A 1220 5746785


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0300-30-A0A1220
rubix:286A9150
manufacturer :5746785
brand logo
brand logo
Technical specifications
Drilling diameter3 mm
Total length62 mm
Length of cut9.5 mm
See all Specifications

Product details : SANDVIK R840-0300-30-A0A 1220 5746785


Technical specifications


Attributes
Drilling diameter3 mm
Total length62 mm
Length of cut9.5 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 90.60 excl. VAT
/ Each
£ 108.72 incl. VAT
  • Usually arrives within 14 working days