SANDVIK R840-0490-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748076


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0490-50-A1A1220
rubix:1037644
manufacturer :5748076
brand logo
brand logo
Technical specifications
Drilling diameter4.9 mm
Total length82 mm
Length of cut25.3 mm
See all Specifications

Product details : SANDVIK R840-0490-50-A1A1220 DELTA-C SOLID CARBIDE DRILL 5748076


Technical specifications


Attributes
Drilling diameter4.9 mm
Total length82 mm
Length of cut25.3 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 123.50 excl. VAT
/ Each
£ 148.20 incl. VAT
  • Usually arrives within 14 working days