SANDVIK R840-0600-30-A0A 1220 DELTA-C SOLID CARBIDE DRILL 5747109


Helicoidal carbide solid drill bit Sandvik Coromant

References
sandvik coromant:R840-0600-30-A0A1220
rubix:4501147
manufacturer :5747109
brand logo
brand logo
Technical specifications
Drilling diameter6 mm
Total length66 mm
Length of cut19 mm
See all Specifications

Product details : SANDVIK R840-0600-30-A0A 1220 DELTA-C SOLID CARBIDE DRILL 5747109


Technical specifications


Attributes
Drilling diameter6 mm
Total length66 mm
Length of cut19 mm
Tip angle140 °
Internal coolingYes
Show UNSPSC/ECL@SS
£ 86.07 excl. VAT
/ Each
£ 103.28 incl. VAT
  • Usually arrives within 14 working days