SANDVIK T200-XM100DB-M10X125C145 COROTAP OPTIMIZED VERSATILITY 6539532
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T200-XM100DB-M10X125C145
Rubix:319A8333
Manufacturer :6539532
EAN:26539532




Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T200-XM100DB-M10X125C145 COROTAP OPTIMIZED VERSATILITY 6539532
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Angle of helix | 0 ° |
Show UNSPSC/ECL@SS
£ 32.66 excl. VAT
/ Each
£ 39.19 incl. VAT
- Usually arrives within 14 working days