SANDVIK T100-KM100DB-M10X100D210 COROTAP 6871228


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM100DB-M10X100D210
rubix:317A5116
manufacturer :6871228
ean:7323220280964
brand logo
brand logo
Technical specifications
Threading diameter10 mm
Angle of helix0 °
Total length90 mm
See all Specifications

Product details : SANDVIK T100-KM100DB-M10X100D210 COROTAP 6871228


Technical specifications


Attributes
Threading diameter10 mm
Angle of helix0 °
Total length90 mm
Thread depth18 mm
Body materialNon-Metallic and other materials
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 65.92 excl. VAT
/ Each
£ 79.10 incl. VAT
  • Usually arrives within 14 working days