SANDVIK T100-KM101AF-7/16D210 COROTAP 6871287
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM101AF-7/16D210
Rubix:317A1211
Manufacturer :6871287
EAN:7323220281558



Product details : SANDVIK T100-KM101AF-7/16D210 COROTAP 6871287
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | non-metallic and other materials |
| Threading | 7/16-20 |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 104.50 excl. VAT
/ Each
£ 125.40 incl. VAT
- Usually arrives within 14 working days
