Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
SANDVIK T300-XM101AE-1C110 COROTAP OPTIMIZED FOR VERSATILITY 6966801
SANDVIK T300-XM101AE-1C110 COROTAP OPTIMIZED FOR VERSATILITY 6966801
Machine thread-cutter Sandvik Coromant
References
sandvik coromant:
T300-XM101AE-1 C110
rubix:
319A4877
manufacturer :
6966801
ean:
7323220746866
Technical specifications
Type
american blind bores
With cooling spray
no
Product details
Technical specifications
Product details : SANDVIK T300-XM101AE-1C110 COROTAP OPTIMIZED FOR VERSATILITY 6966801
Technical specifications
Attributes
Type
american blind bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
140.00
excl. VAT
/
Each
£
168.00
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
DORMER E474M12 6554554
DORMER EP204-40 SPIRAL POINT TAP NO.4 X 40 5973735
DORMER E000TINM5 SPIRAL POINT TAP M5 X 0.80 MM 6196637
DORMER E250M6 TAP M6 X 1.00 MM 5975865
CUTLINE MACHINE TAP HSSE MULTI MATERIAL SPRAL POINT UNC 9/16-12 864964
WALTERPROT TC115-M4-C0-WY80FC MACHINE TAP 6743385
WALTERPROT P21360-M38X1.5 TAPS HSS-E X PERT 6149368
DORMER E299M20X1.5 6290600
DORMER E299M12X1.5 6290592
DORMER EX00M10 TAP M10 X 1.50 MM 5973986
SANDVIK T300-XM102DA-M4 C110 COROTAP 300 CUTTING TAP 6539580
DORMER E542BA3NO3 TAP NO.3 5976573
CUTLINE 885540 HSS TAP M5.0 SPIRAL FLUTE
WALTERPROT M203009-EGM8 TAPS HSS-E X PERT 6149724
DORMER HSCO TAP 1 E2751