References
Walter Prototyp:M2051305-M6
Rubix:276A3860
Manufacturer :6149760
EAN:4042446230067

Documents
Product details : WALTER M2051305-M6 TAPS HSS-E X PERT 6149760
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 40 ° |
| Coating | tin |
| Total length | 80 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 51.03 excl. VAT
/ Each
£ 61.24 incl. VAT
- Usually arrives within 14 working days