SANDVIK T100-KM102DA-M6D210 COROTAP 6871204
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM102DA-M6D210
Rubix:317A8077
Manufacturer :6871204
EAN:7323220280728




Technical specifications
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
Product details : SANDVIK T100-KM102DA-M6D210 COROTAP 6871204
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Type | metric through-bores |
| With cooling spray | no |
| Thread depth | 15 mm |
| Angle of helix | 0 ° |
| Total length | 80 mm |
| Body material | non-metallic and other materials |
Show UNSPSC/ECL@SS
£ 41.93 excl. VAT
/ Each
£ 50.32 incl. VAT
- Usually arrives within 14 working days