SANDVIK T100-KM104AE-1/4D210 COROTAP 6871300
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM104AE-1/4D210
Rubix:317A4830
Manufacturer :6871300
EAN:7323220281688



Product details : SANDVIK T100-KM104AE-1/4D210 COROTAP 6871300
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 15.6 mm |
| Angle of helix | 0 ° |
| Total length | 80 mm |
| Body material | non-metallic and other materials |
| Threading | 1/4-20 |
| No. of threads per inch | 20 |
Show UNSPSC/ECL@SS
£ 72.61 excl. VAT
/ Each
£ 87.13 incl. VAT
- Usually arrives within 14 working days
