SANDVIK T100-KM103AE-3/4D210 COROTAP 6871282
Machine thread-cutter Sandvik Coromant
See technical informationReferences
Sandvik Coromant:T100-KM103AE-3/4D210
Rubix:320A0039
Manufacturer :6871282
EAN:7323220281503



Product details : SANDVIK T100-KM103AE-3/4D210 COROTAP 6871282
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Thread depth | 30 mm |
| Angle of helix | 0 ° |
| Total length | 125 mm |
| Body material | non-metallic and other materials |
| Threading | 3/4-10 |
| No. of threads per inch | 10 |
Show UNSPSC/ECL@SS
£ 198.00 excl. VAT
/ Each
£ 237.60 incl. VAT
- Usually arrives within 14 working days
