Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bore
(2,621)
Milling
(10,097)
Countersinking, chamfering, deburring
(461)
Drilling
(22,541)
Turning operation
(25,662)
Sawing
(542)
Thread-cutting
(9,582)
Stamping, knurling, broaching, rolling, engraving
(112)
Moulding equipment
(16)
Lubrication for machining
(27)
Semi-products
(67)
Machine-tool accessories
(6,144)
Electro-erosion equipment
(33)
Abrasives
(6,364)
See Machining, Cutting & Drilling
Thread-cutters and accessories
(8,037)
Thread-cutting millers
(244)
Tool tip thread-cutting tools
(345)
Die-stocks and accessories
(779)
Combs
(177)
See Thread-cutting
< Back
Rubix Categories
Machining, Cutting & Drilling
Thread-cutting
Thread-cutters and accessories
Machine thread-cutters
Machine thread-cutter
WALTER 21361-M30X1.5 HAND- AND MACHINE TAPS HSS/-E 5077475
WALTER 21361-M30X1.5 HAND- AND MACHINE TAPS HSS/-E 5077475
Machine thread-cutter Walter Prototyp
References
walter prototyp:
21361-M30X1.5
rubix:
275A9600
manufacturer :
5077475
ean:
4042446019716
Technical specifications
Threading diameter
30
mm
Total length
18
mm
Type
metric through-bores
See all Specifications
Product details
Technical specifications
Product details : WALTER 21361-M30X1.5 HAND- AND MACHINE TAPS HSS/-E 5077475
Technical specifications
Attributes
Threading diameter
30
mm
Total length
18
mm
Type
metric through-bores
With cooling spray
no
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
224.40
excl. VAT
/
Each
£
269.28
incl. VAT
Usually arrives within 14 working days
Select variants (51)
Add to cart
Check our products from related categories
DORMER HSCO TAP M27X2.0 E268M27X2.0
GUHRING 00804 003.000 MACHINE TAPS 9008040030000
GUHRING 02861 013.157 MACHINE TAPS HSS-E
DORMER HSCO TAP M22X1.5 E268M22X1.5
SANDVIK T200-MM100IA-M6 C145
DORMER E250M8 TAP M8 X 1.25 MM 5975876
WALTERPROT 20460-M14 HAND- AND MACHINE TAPS HSS/-E 5076591
GUHRING 00824 014.000 MACHINE TAPS 9008240140000
DORMER EX11M10X1.0 TAP M10 X 1.00 MM 5973540
WALTERPROT E20364-M12 MACHINE TAP 5603078
DORMER E5501/4 TAP 1/4 INCH X 19 5976464
SANDVIK T200-XM105DA-M20B110 COROTAP OPTIMIZED FOR VERSATILITY 6635125
WALTER P205099-EGM4 TAPS HSS-E X PERT 6244423
DORMER EP11M8X1.0 SPIRAL POINT TAP M8 X 1.00 MM 5973711
TITEX 234101-UNJF3/8 PARADUR TAPS 5078589