SANDVIK T100-KM108AB-M10X125D210 COROTAP 6871373


Machine thread-cutter Sandvik Coromant

References
sandvik coromant:T100-KM108AB-M10X125D210
rubix:317A1100
manufacturer :6871373
ean:7323220282418
brand logo
brand logo
Technical specifications
Threading diameter10 mm
Angle of helix0 °
Total length100 mm
See all Specifications

Product details : SANDVIK T100-KM108AB-M10X125D210 COROTAP 6871373


Technical specifications


Attributes
Threading diameter10 mm
Angle of helix0 °
Total length100 mm
Thread depth20.6 mm
Body materialNon-Metallic and other materials
TypeMetric through-bores
With cooling sprayNo
Show UNSPSC/ECL@SS
£ 100.83 excl. VAT
/ Each
£ 121.00 incl. VAT
  • Usually arrives within 14 working days